Beli alat pengukur ph di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SHINWA pH Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp919.900

    SHINWA pH Meter
    Deskripsi:
    Batteryless, easy to operate. Measurement is completed, if the tip is inserted into the soil only for one minute.
    atribut:
    • Accuracy (pH): ±0.5
    • Resolution (pH): 0.2
    • Range (pH): 4 to 7
    • WxDxH (mm): 47x47x160
  2. Smart Sensor pH Meter
    Mulai

    Rp729.900

    Smart Sensor pH Meter
    Deskripsi:
    pH Meter mengukur tingkat keasaman dan kebasaan larutan dengan sensor elektroda presisi. Cocok untuk laboratorium, pengolahan air, dan aplikasi pertanian.
    atribut:
    • Range (pH): 0 to 14
  3. KRISBOW Alat Ukur pH & Suhu
    Mulai

    Rp2.399.900

    KRISBOW Alat Ukur pH & Suhu
    atribut:
    • Temperature Range (°C): -5 to 50
    • Temperature Accuracy (°C): ± 0.8
    • Index Protection: IP65
    • Temperature Resolution: 0.1
    • pH Accuracy: ± 0.03
    • pH Range: 0 to 14
    • pH Resolution: 0.01
  4. OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp129.900

    OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    Thermometer Digital, Thermometer Hygrometer merk OneMed untuk mengukur suhu dan kelembapan udara secara digital. Basic Functions:- Temperature/Humidity- C/F temperature switch display- The maximum/minimum temperature and humidity memory function 12/24 hour clock- The Whole point timekeeping function- Daily alarm- Calendar Display
    atribut:
    • Marketing Authorization Number of KEMENKES RI: AKL 20901906493
    • Temperature Measurement Accuracy (°C): ± 1 (1.8F)
  5. Lutron pH Meter
    BARU
    Mulai

    Rp999.900

    Lutron pH Meter
    Deskripsi:
    - Economical type.- pocket size.
  6. Extech pH Meter
    Mulai

    Rp3.599.900

    Extech pH Meter
    Deskripsi:
    - Flat Surface Electrode measures pH in liquids, semi-solids,and solids. No more electrode breakage or clogged junctions.- RENEWindicator tells you when it's time to replace your electrode which eliminates guesswork CAL alert tells you its time to recalibrate.- Ensures accuracy.- Memory records and recalls 15 sequentially tagged readings allowing detection of changes over time- Analog bargraph displayed on LCD 1, 2 or 3 point calibration automatically recognizes buffer solutions.- Order pH buffers separately.- Automatic Temperature Compensation Simultaneous display of pH and Temperature Display indicates when the reading is stabilized.- Data Hold, Auto power off and low battery indication - Waterproofdesign (IP57) floats in water and protects the meter in wet environment- Interchangeable probes available for Chlorine & ORP- Optional weighted base (EX006) holds plastic cup and ExStik meter - Complete with flat surface pH electrode, protective sensorcap, sample cup with cap, four 3V CR-2032 button batteries, and 48INC(1.2m) neckstrap.- Order pH buffers separately
    atribut:
    • Resolution (pH): 0.01
    • Range (pH): 0 to 14
    • Accuracy (pH): ± 0.01
    • Dimension Unit (cm): 3.56x17.2x4.1
    • Item: PH Meter
    • Manufacturing Number: PH100
    • Netto Weight (kg): 0.1
    • Power Source: Baterai CR2032 (optional/exclude)
    • Temperature (°C): -5 to 90
    • Type: PH Meter
  7. OneMed Digital Pocket pH Meter Acidity Measuring Tool (Penguji pH Digital)
    Mulai

    Rp68.900

    OneMed Digital Pocket pH Meter Acidity Measuring Tool (Penguji pH Digital)
    Deskripsi:
    PH Meter Digital Pocket Alat Pengukur Keasaman OnemedpH meter adalah alat elektronik yang digunakan untuk mengukur pH (keasaman atau alkalinitas) dari cairan. Spesifikasi :- Rentang Pengukuran : 0.00 - 14.00pH- Resolusi : 0.01pH- Akurasi : +/-0.01pH- Sumber Daya Listrik : 2*1.5V (LR44 Button)- Suhu Pengoperasian : 0c-60c- Kalibrasi : Kalibrasi Otomatis tiga titik ( hanya kalibrasi 6.86 titik : akurasi 0.1pH)- Dimesni : 155 mm * 31 mm * 18 mm- Berat : 50g/(1.70z)Isi Paket:- 1 bh pH meter- 1 set Bubuk Kalibrasi (pH 4.00, pH 6.86 ,pH 9,18)- 1 bh Kotak Plastik- 1 lbr Kertas Panduan- 2 bh Baterai LR44 (terpasang)
    atribut:
    • Accuracy (pH): 0.01
    • Calibration: Three-point automatic calibration (for 6.86 single-point calibration, accuracy is 0.1pH)
    • Dimensions (mm): 155x31x18
    • Measuring Range (pH): 0.00 – 14.00
    • Operating Temperature (°C): 0-60
    • Power Supply: 2 x 1.5V (LR44 Button Cell)
    • Resolution (pH): 0.01
  8. TAKEMURA Soil pH and Moisture Tester
    Mulai

    Rp3.899.900

    TAKEMURA Soil pH and Moisture Tester
    Deskripsi:
    In order to form soil which is able to absorb manure effectively, it is necessary to neutralize the soil, i.e. -by mixing lime with it.However, if soil liming is excessive, manganese will be depleted, and manganese deficiency will occure. As a result, the usefulness of the soil may be lost completely. Therefore, when lirhing, it is importanto to add only the proper amount for neutralization. Before the aplication of lime the pH value must be determined-the pH reading indicates its hydrogen ion concentration. To determine this value Takemura's simpklified pH Tester is recommended-it has been specifically manufactured of making on-site measuremnets,*pH values suitable for vegetable growth: these are attached to the tester proper.*Amount of calcium carbonate necessary to provide soil with a pH value of 6.5, 10 ares in area and 15cm indepth.
    atribut:
    • Moisture Range (%): 0-100
  9. Mettler Toledo pH Meter Benchtop (Pengukur pH)
    Mulai

    Rp23.999.900

    Mettler Toledo pH Meter Benchtop (Pengukur pH)
    atribut:
    • Data Recorded Numbers: 200, calibration results
    • Dimensions (mm): 227x147x70
    • Display Range (mV): -2000 to 2000
    • Included Accessories: Electrode LE438
    • Number of Data Records: 200 proofread results
    • Power Supply: 100-240V, 50/60Hz, 12VDC
    • Reproducibility: pH/±0.01pH, ORP/±1mV
    • Temperature Compensation (°C): Automatic and manual temperature compensation
  10. Shinwa Rules Digital pH Meter
    Mulai

    Rp1.999.900

    Shinwa Rules Digital pH Meter
    atribut:
    • Operating Temperature Range: 5-35°C
    • Measuring Range: 1.0 to 14.0pH
    • Minimum: (Resolution) pH0.1
    • Precision: ± pH0.1
    • Body Material: ABS resin
    • Material (measuring section): Glass
    • Power: Three silver oxide batteries LR44
  11. OHAUS pH Meter (Pengukur pH)
    Mulai

    Rp9.999.900

    OHAUS pH Meter (Pengukur pH)
    Deskripsi:
    Designed with a clear, user-friendly interface and the ability to store up to 99 items in its internal memory, the Starter 2200 pH bench meter is a reliable and efficient addition to basic laboratories or science classrooms. An affordable, intuitive pH measurement instrument, the StarterTM 2200 pH bench meter also features auto-buffer recognition & auto-endpoint modes that make measurement and calibration simple, straightforward and efficient.ApplicationspH, oxidation-reduction potential (ORP) with Temperature MeasurementsDisplay3.5 inch segment LCD with backlightOperationAC adapter (included)ConstructionABS housing, mechanical keys, built-in electrode holderDesign FeaturesAuto buffer recognition, two point calibration, electrode condition icon
    atribut:
    • Power: AC Adapter (Included)
  12. CONSTANT Water Quality Tester
    Mulai

    Rp789.900

    CONSTANT Water Quality Tester
    atribut:
    • Accuracy (pH): ±0.01
  13. HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp149.900

    HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    - Large character LCD display, easy to read- Temperature, Humidity and Clock display simultaneously- Hourly chime, Daily alarm function- Max/Min temperature and humidity memory function- Calendar display function (Month and date)- Temperature display modes
    atribut:
    • Humidity Range (% RH): 10 to 99
    • Temperature Range (°C): -50 to +70
    • Dimensions (mm): 93x21x101
    • Material: ABS
    • Power Supply: AAA 1.5V Battery - 1pc
  14. Hanna Instruments edge Dedicated pH/ORP Meter
    Mulai

    Rp23.999.900

    Hanna Instruments edge Dedicated pH/ORP Meter
    Deskripsi:
    Hanna Instruments is proud to introduce the world's most innovative pH/ORP meter: edge.
  15. Non Brand Soil Moisture Meter
    Mulai

    Rp339.900

    Non Brand Soil Moisture Meter
    atribut:
    • Measuring Range PH (acidity): 3-8
    • Measuring Range Humidity: 1-8 (10-80%)
    • Resolution (pH): 0.2
    • Accuracy (pH): 0.2 (applies to arable land and classroom experiments)
    • Working Temperature (°C): 5-50 (41-122°F)
    • Calibration: Gently wipe to remove oxides on the metal electrode
  16. Mettler Toledo pH Meter S210 Sevencompact (Pengukur pH)
    Mulai

    Rp38.999.900

    Mettler Toledo pH Meter S210 Sevencompact (Pengukur pH)
    atribut:
    • pH Measuring Range: -2.000 to 20.000
    • AC/DC Input: 12V, universal plug set (mains adaptor)
    • mV Measuring Range: -2000.0 to 2000.0
    • Temperature Measurement Range (°C): -30.0-130.0 (MTC), -5.0-130.0 (ATC)
  17. Hanna Instruments pH Meter Portable (Pengukur pH)
    Mulai

    Rp3.499.900

    Hanna Instruments pH Meter Portable (Pengukur pH)
    Deskripsi:
    The HI8010 is a compact, rugged and portable pH meter that is supplied with a PEI plastic body pH electrode.  This meter uses a BNC connector for the pH electrode input allowing for a wide selection of pH electrodes to be used.Compact rugged designTwo-point calibration0.01 resolution with 0.01 accuracy
    atribut:
    • pH Resolution (pH): 0.01
  18. SK SATO Pen Type pH Meter
    34%
    Mulai

    Rp2.099.900

    SK SATO Pen Type pH Meter
    Deskripsi:
    -Pen-shaped pH meter with replaceable electrodes-Handling with wet hands is possible. (JIS C0920 IPX4)-pH and temperature are simultaneously displayed in upper and lower rows, respectively. -For water quality controlling of food fermentation and fish breeding.-For water quality inspections for building maintenance.
    atribut:
    • Measuring Range: 2.00 to 12.00 (pH)
    • Resolution: 0.01pH
    • Measuring Accuracy: ±0.2pH, ±0.6°C at (20 to 30°C), ±0.8°C (others)
    • Power Supply: Lithium Coin Cell Battery (CR2032)x2 (accessory)
    • Width x Depth x Height: 37x42x150mm
  19. OHAUS pH Meter Digital
    Mulai

    Rp2.899.900

    OHAUS pH Meter Digital
    Deskripsi:
    After more than a century of perfecting the art of measurement through our durable weighing products, OHAUS precision is now available in a line of pen meters that provide accurate measurement of pH, oxidation-reduction potential (ORP), conductivity, salinity, and total dissolved solids (TDS). Starter pen meters are the economical option when you are simply looking for meters that will provide accurate measurement without restriction.ApplicationspH, oxidation-reduction potential (ORP), conductivity, dissolved oxygen (DO), salinity, total dissolved solids (TDS), temperature measurementDisplayLiquid crystal display (LCD) display with secondary information line (on select models)Operation4 1.5V batteries (included)ConstructionABS HousingDesign FeaturesEasily replaceable electrodes, automatic shut off feature
    atribut:
    • Display: LCD
    • Automatic Shutdown: Yes, After 6 minutes of non-use
    • Battery Life (hour): 200 (with Disposable Batteries)
    • Dimensions LxHxW (mm): 38x185x45
    • Power: 4 AG13 Batteries (Included)
    • Protection Rating: IP67
    • Wrist Strap: Yes
    • pH Measuring Range: 0; 14
Daftar Harga alat pengukur ph Terbaru October 2026
SHINWA pH MeterRp919.900
Smart Sensor pH MeterRp729.900
KRISBOW Alat Ukur pH & SuhuRp2.399.900
OneMed Digital Hygrometer (Pengukur Suhu Ruangan)Rp129.900
Lutron pH MeterRp999.900
Extech pH MeterRp3.599.900
OneMed Digital Pocket pH Meter Acidity Measuring Tool (Penguji pH Digital)Rp68.900
TAKEMURA Soil pH and Moisture TesterRp3.899.900
Mettler Toledo pH Meter Benchtop (Pengukur pH)Rp23.999.900
Shinwa Rules Digital pH MeterRp1.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)